Shop All Chemical Resistant Gloves
Showa
12" Chemical Resistant Gloves, Nitrile, L, 1 PR
Mfr # 707HVO-09
Zoro # G2281979
product price: $1.69
/pr
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Glove Texture Location Palm and Fingers
- Supported / Unsupported Unsupported
- Resists Chemicals
- Glove Thickness 9 mil
Product Information
- Brand Showa
- MFR # 707HVO-09
- Zoro # G2281979
- UPC # 038054603694
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 12 in |
Description
Chemical Resistant Gloves, Nitrile, Palm and Fingers, 9 mil, 12 in, Cuff Gauntlet, Lining Unlined, Glove Size L, Color Orange, Unsupported, Standards Cat. III 2777, EN ISO 374-1:2016/Type A JKLOPT, ISO 374-5:2016, ANSI / ISEA 105-2016, Resists Chemicals, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES High Pressure Flow Valve (9992)
- LYLE Authorized Personell Notice, Decal, 7"x5", Sign Material: Polyester (LCU5-0044-ND_7X5)
- NMC Individual Character Stencil 4" Number Set, PMC4-O (PMC4-O)
- SENSIT Repl Cartridge for Filtr Assy, 5/8x1-5/16 (873-00008)
- SHOWA 12" Chemical Resistant Gloves, PVC, M, 1 PR (660M-08)
- SHOWA Chem Res Gloves, M, PR (CS720M-08)
- SHOWA 14" Chemical Resistant Gloves, Butyl, L, 1 PR (878-09)
- SHOWA 19" Chemical Resistant Gloves, Nitrile, 7, 1 PR (747-07)
- SHOWA 18" Chemical Resistant Gloves, Neoprene, 11, 1 PR (N8-11)
- SHOWA 12" Chemical Resistant Gloves, Neoprene, 10, 1 PR (6780R)
- SHOWA 17" Chemical Resistant Gloves, Neoprene, 10, 1 PR (6797)
- Showa Chemical Resistant Gloves