Shop All Chemical Resistant Gloves
Showa
12" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR
Mfr # 707HVO-11
Zoro # G2281960
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Texture Location Palm and Fingers
- Standards Cat. III 2777, EN ISO 374-1:2016/Type A JKLOPT, ISO 374-5:2016, ANSI / ISEA 105-2016
- Color Orange
- Glove Length 12 in
- ANSI/ISEA Puncture Level 2
Product Information
- Brand Showa
- MFR # 707HVO-11
- Zoro # G2281960
- UPC # 038054603618
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 12 in |
Glove Size | 2XL |
Description
Chemical Resistant Gloves, Nitrile, Palm and Fingers, 9 mil, 12 in, Cuff Gauntlet, Lining Unlined, Glove Size 2XL, Color Orange, Unsupported, Standards Cat. III 2777, EN ISO 374-1:2016/Type A JKLOPT, ISO 374-5:2016, ANSI / ISEA 105-2016, Resists Chemicals, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Slash Pocket Jacket JT22NV RG XL (JT22NV RG XL)
- PORTWEST Class 3 FR Mesh Vest, XXXL (UFR24)
- LYLE No Vehicles Beyond This Point Traffic Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle (T1-1208-EG_12x18)
- JUSTRITE Parts Basket For 3AV53, 13M393, 3NPW6 (27903)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, S, 1 PR (707HVO-07)
- SHOWA Chemical Resistant Gloves, Butyl, L, PR (874-09)
- SHOWA SHOWA Neo Grab Finish Neoprene Gloves, 12PK (2382R)
- SHOWA SHOWA 7712R Chemical-Resistant 30-mil PVC Gloves (7712R-10)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, 10, 1 PR (6784)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, XS, 1 PR (717-06)
- MCR SAFETY 14" Chemical Resistant Gloves, Nitrile, L, 1 PR (9794L)
- Showa Chemical Resistant Gloves