Shop All Chemical Resistant Gloves
Showa
12" Chemical Resistant Gloves, Neoprene, S, 1 PR
Mfr # CHMYS-07
Zoro # G1241471
product price: $2.19
/pr
Sold in multiples of 12 for $26.28
$26.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Chemical Resistant Glove Material Neoprene
- Glove Thickness 26.00 mil
- Length 12"
- Cuff Straight
Product Information
- Brand Showa
- MFR # CHMYS-07
- Zoro # G1241471
- UPC # 038054242473
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Size | S |
Length | 12" |
Glove Length | 12" |
Glove Size | S |
Description
Chemical Resistant Gloves, Neoprene, Fully, 22 mil, 12 in, Cuff Straight, Lining Cotton Flock, Glove Size S, Color Blue/Yellow, Unsupported, Standards EN 388:2016 2021X, EN ISO 374-5:2016, Cat. III 2777, EN ISO 374-1:2016/Type A AKLMNT, FDA Compliance, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Steel Drain Can ext. dia. 11.63" x 16.75" H (CAN166)
- EPSON Continuous Label Roll Cartridge, Black on White/Clear, Labels/Roll: 225 (224VSLPX)
- MCR SAFETY Std Weight 22Oz Knit Wrist Gray, PK12 (9422KM)
- MCR SAFETY MCR Safety Cut Pro 13 Gauge Hypermax Shell Bi-Polymer Coated Gloves (92743BP-XL)
- SHOWA 12" Chemical Resistant Gloves, Neoprene, M, 1 PR (CHMYM-08)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, L, 1 PR (3416-10)
- SHOWA Chemical Resistant Gloves, Butyl, XL, PR (878R-10)
- SHOWA 10" Chemical Resistant Gloves, PVC, L, 1 PR (7710)
- SHOWA 26" Chemical Resistant Gloves, Nitrile, S, 1 PR (NSK26-08)
- SHOWA SHOWA 640 Rough Finish PVC Gloves w Sleeves (640-10)
- ANSELL AlphaTec® Chemical Resistant Gloves, Ansell 58-535B-8, 1-Pair - Pkg Qty 12 (¿58535B080¿)
- Showa Gloves & Hand Protection