Shop All Chemical Resistant Gloves
Showa
12" Chemical Resistant Gloves, Neoprene, L, 1 PR
Mfr # CHMYL-09
Zoro # G5265635
product price: $2.59
/pr
Sold in multiples of 12 for $31.08
$31.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Special Features Wear Indicator Over Dip
- Standards EN 388:2016 2021X, EN ISO 374-5:2016, Cat. III 2777, EN ISO 374-1:2016/Type A AKLMNT, FDA Compliance
- Supported / Unsupported Unsupported
- Glove Length 12 in
- Glove Size L
Product Information
- Brand Showa
- MFR # CHMYL-09
- Zoro # G5265635
- UPC # 038054242497
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 12 in |
Glove Size | L |
Description
Chemical Resistant Gloves, Neoprene, Fully, 22 mil, 12 in, Cuff Straight, Lining Cotton Flock, Glove Size L, Color Blue/Yellow, Unsupported, Standards EN 388:2016 2021X, EN ISO 374-5:2016, Cat. III 2777, EN ISO 374-1:2016/Type A AKLMNT, FDA Compliance, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID DROC Hyperon Blended Polyurethane Palm Coated Work Gloves Cut Level A2 (GPD252-5)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (14838)
- RANGER BY HONEYWELL Overshoes, Men, 12, 2-Buckle, Blk, Rubber, PR (T469/12)
- RACK’EM RACKS RackEm Racks 5157 Lens Cleaning Towelette-Wipe - Box Holder- Clear Plastic (5157)
- SHOWA 10" Chemical Resistant Gloves, PVC, L, 1 PR (7710)
- SHOWA SHOWA Best P660 Vinylove Premium Vinyl Coated Liquid Proof Gloves, 12PK (660-10)
- SHOWA 10-3/4" Chemical Resistant Gloves, Polyurethane, XL, 1 PR (281XL-10.EU)
- SHOWA VF, ChemRes GlvesPVC, OR, M, 35T599, PR (620M-08-V)
- SHOWA 14" Chemical Resistant Gloves, PVC, L, 1 PR (7714R)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS700XL-10)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, 3XL, 24PK (708XXXL-12)
- Showa Chemical Resistant Gloves