Shop All Disposable Gloves
Showa
1005, Disposable Gloves, 5 mil Palm, Latex, Powdered, L, 100 PK, Green
Mfr # 1005L
Zoro # G1567443
original price:
$30.45
21% off
new price: $23.89
/pk 100, $0.24/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Disposable Glove Material Natural Rubber Latex
- Palm Thickness 5 mil
- Material Latex
- Color Green
Product Information
- Brand Showa
- MFR # 1005L
- Zoro # G1567443
- UPC # 038054282196
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Glove Size | L |
Length | 9 1/2 in |
Glove Length | 9-1/2" |
Glove Size and Cuff Length Style | L/Standard |
Size- Alpha | L |
Size - Numeric | 9 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static No, Color Green, Cuff Thickness 5 mil, Disposable Glove Type General Purpose, Finger Thickness 5 mil, Latex-Free No, Length 9 1/2 in, Material Latex, Palm Thickness 5 mil, Powdered/Powder-Free Powdered, Silicone-Free No, Standards In Compliance 21 CFR, Parts 170-199, ASTM, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Accelerator-Free No, EN ISO 374-5 Microorganism Protection Type Bacteria, Fungi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, Do Not Stand Here, 18in X 12in Decal, 12" W, 18" L, Portrait, Do Not Stand Here (OS-DS-D-1218-V-1165)
- VIKING Viking Journeyman PVC Hood Jacket Grn (4125J-XXL)
- CONDOR Bouffant Cap, PP, 28 In, Blue, PK1000 (23KX28)
- MILWAUKEE TOOL Level 4 Cut Resistant Latex Dipped Winter Insulated Gloves - X-Large (48-73-7943)
- SHOWA 1005, Disposable Gloves, 5 mil Palm, Latex, Powdered, S, 100 PK, Green (1005S)
- SHOWA 1005, Disposable Gloves, 5.00 mil Palm, Latex, Powdered, M, 100 PK, Green (1005M)
- SHOWA 5005PF, Disposable Hand Protection Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK (5005PFS)
- SHOWA 9700PF, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 50 PK, Black (9700PFS)
- SHOWA 7005, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Light Blue (7005PFM)
- SHOWA 7005, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 90 PK, Blue (7005PFXXL)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Powder-Free, Latex Free, L, Blue, 250 Pack (XC-310-L)
- Showa Gloves & Hand Protection