Shop All Chemical Resistant Gloves
Showa
10" Chemical Resistant Gloves, PVC, XL, 1 PR
Mfr # 600XL-10
Zoro # G3682655
product price: $4.65
/pr
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Chemical Resistant Glove Material PVC
- Glove Thickness 15.00 mil
- Length 10"
- Glove Color Family Green
Product Information
- Brand Showa
- MFR # 600XL-10
- Zoro # G3682655
- UPC # 038054988203
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | XL |
Length | 10" |
Glove Length | 10" |
Glove Size | XL |
Size- Alpha | XL |
Size- Numeric | 10 |
Size (Numeric) | 10 |
Size - Numeric | 10 |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3121, Standards CE, EN388: 2003, Surface Resistivity 1.00 x 10^11 ohm/sq, Insulated No, Palm Type Grip Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR PVC Dotted Knit Gloves, Task & Chore, Cotton, Beige/Black, XL, 1 Pair (2UUJ6)
- ULTRATECH Catch Basin Insert, Black, 13" H, 27" L (9220)
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 4 ft x 8 ft Black Rubber Runners (03-167-FR-P)
- 3M Half Facepiece Respirator 6000 Series, R (70070614436)
- SHOWA 10" Chemical Resistant Gloves, PVC, L, 1 PR (600L-09)
- SHOWA 19" Chemical Resistant Gloves, Nitrile, 9, 1 PR (747-09)
- SHOWA VF, Chem Res Gloves, L, 29UP90, PR (727-09-V)
- SHOWA 875R Butyl Gloves Medium 14" L (GLV1214-M)
- SHOWA Chemical Resistant Gloves, 10, PR (660ESDXL-10.EU)
- SHOWA Chemical Resistant Gloves, Nitrile, L, PR (730-09-V)
- SHOWA 12" Chemical Resistant Gloves, PVC, S, 1 PR (620S-07)
- Showa Chemical Resistant Gloves