Shop All Spray Paint
Short Cuts
Orange, Gloss, 3 oz
Mfr # SCS-050
Zoro # G405298160
product price: $4.99
/ea
Sold in multiples of 6 for $29.94
$29.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Net Weight 3 oz
- Paint and Primer Surface Material Small Projects
- Color Family Oranges
- Sheen Gloss
Product Information
- Brand Short Cuts
- MFR # SCS-050
- Zoro # G405298160
- UPC # 724504000501
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Orange |
Net Weight | 3 oz |
Paint and Primer Surface Material | Small Projects |
Color Family | Oranges |
Sheen | Gloss |
Description
Krylon offers the perfect products for their projects with paints in smaller sizes and pens that are filled with quality Krylon paint. Short Cuts aerosol paints for fast dry finish in a small can that's perfectly sized for small projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Medium SuperTuff Cone Strainer, Medium Mesh0 (11105)
- SHERWIN-WILLIAMS Pratt & Lambert Aquanamel 0000Z0880-14 Enamel, Semi-Gloss, Bright White Base, 1 qt (028.0082007.005)
- INSL-X BY BENJAMIN MOORE GarageGuard Semi-Gloss Desert Sand Waterborne Epoxy Garage Floor Coating Kit, 1 gal (IN5967)
- BINKS Head Gasket (83-1419)
- SHORT CUTS Clear, Gloss, 3 oz (SCS-079)
- SHORT CUTS Pink, Gloss, 3 oz (SCS-039)
- SHORT CUTS Chrome, Gloss, 3 oz (SCS-032)
- SHORT CUTS Krylon Fusion All-In-One Gloss Ivory Paint+Primer Spray Paint 12 oz (K02711007)
- SHORT CUTS Krylon Fusion All-In-One Matte Fire Red Paint+Primer Spray Paint 12 oz (K02756007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Sunbeam Paint+Primer Spray Paint 12 oz (K02725007)
- KRYLON Paint Spry Semi-Gloss Blk 12Oz (K05579007)
- Short Cuts Spray Paint