Shop All Spray Paint
Short Cuts
Krylon Fusion All-In-One Satin White Paint+Primer Spray Paint 12 oz
Mfr # K02753007
Zoro # G206601183
product price: $9.69
/ea
Sold in multiples of 6 for $58.14
$58.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Net Weight 12 oz
- Color Family Whites
- Sheen Satin
Product Information
- Brand Short Cuts
- MFR # K02753007
- Zoro # G206601183
- UPC # 724504027539
- Country of Origin United States
- Category Spray Paint
Details
Color | White |
Net Weight | 12 oz |
Color Family | Whites |
Sheen | Satin |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJIC PAINTS 8-0020 PAINT GAL ALUMINUM HEAT RESISTANT (2424668)
- READY SEAL Wood Stn/Sealer Extr Msn-Bn 1G (135)
- KRYLON Metallic Spray Paint, Dull Aluminum, Metallic, 11 oz (K01403777)
- INTERLUX Interlux YPA984G Primocon Metal Primer, Gal., 2/case (YPA984G)
- SHORT CUTS Krylon Fusion All-In-One Flat White Paint+Primer Spray Paint 12 oz (K02730007)
- SHORT CUTS Krylon Fusion All-In-One Matte White Paint+Primer Spray Paint 12 oz (K02764007)
- SHORT CUTS Krylon Fusion All-In-One Gloss White Paint+Primer Spray Paint 12 oz (K02727007)
- SHORT CUTS Blue, Gloss, 3 oz (SCS-073)
- SHORT CUTS Krylon Fusion All-In-One Matte Ink Blue Paint+Primer Spray Paint 12 oz (K02758007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Popsicle Orange Paint+Primer Spray Paint 12 oz (K02718007)
- RUST-OLEUM Hammered Clear, Clear Hammered, 11 oz (302153)
- Short Cuts Spray Paint