Shop All Spray Paint
Short Cuts
Krylon Fusion All-In-One Satin Espresso Paint+Primer Spray Paint 12 oz
Mfr # K02738007
Zoro # G606601233
product price: $9.69
/ea
Sold in multiples of 6 for $58.14
$58.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Espresso
- Net Weight 12 oz
- Color Family Browns
- Sheen Satin
Product Information
- Brand Short Cuts
- MFR # K02738007
- Zoro # G606601233
- UPC # 724504127383
- Country of Origin United States
- Category Spray Paint
Details
Color | Espresso |
Net Weight | 12 oz |
Color Family | Browns |
Sheen | Satin |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN BRUSH Paint Roller Frame, Plastic Handle, 4" Rollers (MIB-00164)
- ZORO SELECT 3" Flat Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1TTW2)
- RUST-OLEUM Interior/Exterior Paint, Flat, BROWN, 1 qt (239083)
- ENCORE PLASTICS 5 Gal Plastic Pail Lid W/Plg Wh (201219)
- SHORT CUTS Krylon Brilliant Copper Metallic Spray Paint 12 oz (K02203)
- SHORT CUTS Krylon Fusion All-In-One Flat Black Paint+Primer Spray Paint 12 oz (K02728007)
- SHORT CUTS Krylon Fusion All-In-One Metallic Satin Nickel Paint+Primer Spray Paint 12 oz (K02772007)
- SHORT CUTS Krylon Fusion All-In-One Hammered Dark Bronze Paint+Primer Spray Paint 12 oz (K02787007)
- SHORT CUTS Krylon Fusion All-In-One Metallic Silver Paint+Primer Spray Paint 12 oz (K02773007)
- SHORT CUTS Leaf Green, Gloss, 3 oz (SCS-046)
- RUST-OLEUM Spray Paint, Strawflower, 12 Oz (249065)
- Short Cuts Spray Paint