Shop All Spray Paint
Short Cuts
Krylon Fusion All-In-One Satin Brick Paint+Primer Spray Paint 12 oz
Mfr # K02733007
Zoro # G506601142
product price: $9.99
/ea
Sold in multiples of 6 for $59.94
$59.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 12 oz
- Sheen Satin
Product Information
- Brand Short Cuts
- MFR # K02733007
- Zoro # G506601142
- UPC # 724504127338
- Country of Origin United States
- Category Spray Paint
Details
Net Weight | 12 oz |
Sheen | Satin |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD MASTERS 1 Qt Cedar Oil-Based Fast Dry Wood Stain (60904)
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal, 9100 Series (9186402-1402)
- CABOT Stain, Honey Teak, Toned Flat, 1gal (140.0019458.007)
- COLORMAXX Spray Paint, Gloss, Watermelon, 12 oz (K05544007)
- SHORT CUTS Krylon Fusion All-In-One Flat Clear Paint+Primer Spray Paint 12 oz (K02729007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Popsicle Orange Paint+Primer Spray Paint 12 oz (K02718007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Clear Paint+Primer Spray Paint 12 oz (K02705007)
- SHORT CUTS Krylon Fusion All-In-One Metallic Rust Paint+Primer Spray Paint 12 oz (K02775007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Navy Paint+Primer Spray Paint 12 oz (K02714007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Hunter Green Paint+Primer Spray Paint 12 oz (K02789007)
- RUST-OLEUM Metallic Spray Paint, Black Night, Metallic, 11 oz (7250830)
- Short Cuts Spray Paint