Shop All Spray Paint
Short Cuts
Krylon Fusion All-In-One Matte White Paint+Primer Spray Paint 12 oz
Mfr # K02764007
Zoro # G306601168
product price: $9.65
/ea
Sold in multiples of 6 for $57.90
$57.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Net Weight 12 oz
- Color Family Whites
- Sheen Matte
Product Information
- Brand Short Cuts
- MFR # K02764007
- Zoro # G306601168
- UPC # 724504027645
- Country of Origin United States
- Category Spray Paint
Details
Color | White |
Net Weight | 12 oz |
Color Family | Whites |
Sheen | Matte |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 1 qt. Pelican Hand-Held Pail with Brush Magnet (0B87200000)
- RUST-OLEUM Rust Preventative Spray Paint, White, Semi-Gloss, 15 oz (209567)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Safety Green, 20 oz (1634838V)
- H&C 19 lb Anti-Slip Floor Coating, Invisible Finish, White, Oil Base (50.155008-99)
- SHORT CUTS Krylon Fusion All-In-One Flat White Paint+Primer Spray Paint 12 oz (K02730007)
- SHORT CUTS Krylon Fusion All-In-One Gloss White Paint+Primer Spray Paint 12 oz (K02727007)
- SHORT CUTS Krylon Fusion All-In-One Satin White Paint+Primer Spray Paint 12 oz (K02753007)
- SHORT CUTS Krylon Fusion All-In-One Metallic Rust Paint+Primer Spray Paint 12 oz (K02775007)
- SHORT CUTS Krylon Fusion All-In-One Metallic Dark Metal Paint+Primer Spray Paint 12 oz (K02769007)
- SHORT CUTS Krylon Fusion All-In-One Metallic Gold Paint+Primer Spray Paint 12 oz (K02770007)
- KRYLON INDUSTRIAL Spray Paint, Black, Flat, 16 oz (A04412007)
- Short Cuts Spray Paint