Shop All Spray Paint
Short Cuts
Krylon Fusion All-In-One Matte Pale Sage Paint+Primer Spray Paint 12 oz
Mfr # K02761007
Zoro # G006601277
product price: $9.39
/ea
Sold in multiples of 6 for $56.34
$56.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pale Sage
- Net Weight 12 oz
- Sheen Matte
Product Information
- Brand Short Cuts
- MFR # K02761007
- Zoro # G006601277
- UPC # 724504027614
- Country of Origin United States
- Category Spray Paint
Details
Color | Pale Sage |
Net Weight | 12 oz |
Sheen | Matte |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Roller Frame, Medium-Duty, Aluminum, 36 in (59070)
- PREMIER Paint Roller Kit, 4 in., Foam, All Paints (53861)
- GENERAL FINISHES 1/2 Pt Spiced Walnut Wood Stain Oil-Based Penetrating Stain (SWHP)
- 3M Liners, Mini, Plastic, PK100 (16348)
- SHORT CUTS Krylon Fusion All-In-One Satin Black Paint+Primer Spray Paint 12 oz (K02732007)
- SHORT CUTS Krylon Fusion All-In-One Matte Fire Red Paint+Primer Spray Paint 12 oz (K02756007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Red Pepper Paint+Primer Spray Paint 12 oz (K02720007)
- SHORT CUTS Krylon Fusion All-In-One Satin Beach Glass Paint+Primer Spray Paint 12 oz (K02731007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Hunter Green Paint+Primer Spray Paint 12 oz (K02789007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Navy Paint+Primer Spray Paint 12 oz (K02714007)
- RUST-OLEUM Copper, Metallic, 11 oz (1937830)
- Short Cuts Spray Paint