Shop All Spray Paint
Short Cuts
Krylon Fusion All-In-One Hammered Silver Paint+Primer Spray Paint 12 oz
Mfr # K02788007
Zoro # G206601190
Sold in multiples of 6 for $59.94
$59.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Net Weight 12 oz
- Color Family Silvers
- Finish Texture Hammered
Product Information
- Brand Short Cuts
- MFR # K02788007
- Zoro # G206601190
- UPC # 724504027881
- Country of Origin United States
- Category Spray Paint
Details
Color | Silver |
Net Weight | 12 oz |
Color Family | Silvers |
Finish Texture | Hammered |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER Primr+Sealr 1-2-3 Qt (2004)
- KRYLON Paints 12oz GlossBlack Spray (1601)
- KRYLON 55 gal. Red Solvent Primer (K00020200-27)
- TRIMACO 9' x 12' SuperTuff Canvas Drop Cloth, 8-Ounce Premium (58901)
- SHORT CUTS Krylon Fusion All-In-One Gloss Spring Grass Paint+Primer Spray Paint 12 oz (K02724007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Burgundy Paint+Primer Spray Paint 12 oz (K02704007)
- SHORT CUTS Krylon Fusion All-In-One Metallic Black Stainless Steel Paint+Primer Spray Paint 12 oz (K02790007)
- SHORT CUTS Leaf Green, Gloss, 3 oz (SCS-046)
- SHORT CUTS Krylon Fusion All-In-One Gloss Black Paint+Primer Spray Paint 12 oz (K02702007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Espresso Paint+Primer Spray Paint 12 oz (K02707007)
- RUST-OLEUM Rust-Oleum Touch n Tone Flat White Spray Paint 10 oz (55280830)
- Short Cuts Spray Paint & Primer