Shop All Spray Paint
Short Cuts
Krylon Fusion All-In-One Gloss Popsicle Orange Paint+Primer Spray Paint 12 oz
Mfr # K02718007
Zoro # G406601228
product price: $8.39
/ea
Sold in multiples of 6 for $50.34
$50.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Popsicle Orange
- Net Weight 12 oz
- Color Family Oranges
- Sheen Gloss
Product Information
- Brand Short Cuts
- MFR # K02718007
- Zoro # G406601228
- UPC # 724504127185
- Country of Origin United States
- Category Spray Paint
Details
Color | Popsicle Orange |
Net Weight | 12 oz |
Color Family | Oranges |
Sheen | Gloss |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1/2 Pt Rusty Stops Rust Rusty Metal Primer (7769730)
- RUST-OLEUM Elastomeric Roof Coating, 4.75 gal (345498)
- PREMIER 4" Paint Roller Cover, 3/8" Nap, Polyester (PR80C4)
- GENERAL FINISHES 1 Gal Clear Exterior 450 Topcoat Water-Based Topcoat, Satin (GXS)
- SHORT CUTS Krylon Fusion All-In-One Matte Vintage Blue Paint+Primer Spray Paint 12 oz (K02797007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Smoke Gray Paint+Primer Spray Paint 12 oz (K02723007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Navy Paint+Primer Spray Paint 12 oz (K02714007)
- SHORT CUTS Krylon Fusion All-In-One Metallic Satin Nickel Paint+Primer Spray Paint 12 oz (K02772007)
- SHORT CUTS Krylon Fusion All-In-One Metallic Dark Metal Paint+Primer Spray Paint 12 oz (K02769007)
- SHORT CUTS Krylon Fusion All-In-One Satin Dover White Paint+Primer Spray Paint 12 oz (K02737007)
- RUST-OLEUM 10 oz. Flat Black Overall Spray Paint (V2404830V)
- Short Cuts Spray Paint