Shop All Spray Paint
Short Cuts
Krylon Fusion All-In-One Gloss Burgundy Paint+Primer Spray Paint 12 oz
Mfr # K02704007
Zoro # G206601282
product price: $8.39
/ea
Sold in multiples of 6 for $50.34
$50.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Burgundy
- Net Weight 12 oz
- Sheen Gloss
Product Information
- Brand Short Cuts
- MFR # K02704007
- Zoro # G206601282
- UPC # 724504162704
- Country of Origin United States
- Category Spray Paint
Details
Color | Burgundy |
Net Weight | 12 oz |
Sheen | Gloss |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZRC WORLDWIDE 12 Oz. Aerosol Can Zrc Galvilite (20010)
- SHORT CUTS Krylon Fusion All-In-One Metallic Silver Paint+Primer Spray Paint 12 oz (K02773007)
- THOMPSONS WATERSEAL GAL VOC CLR WTR Seal (24101-16)
- ARROWORTHY Tradesman 1-1/2 in. Angle Paint Brush (6022 1-1/2)
- SHORT CUTS Krylon Fusion All-In-One Hammered Silver Paint+Primer Spray Paint 12 oz (K02788007)
- SHORT CUTS Krylon Fusion All-In-One Matte Black Paint+Primer Spray Paint 12 oz (K02754007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Smoke Gray Paint+Primer Spray Paint 12 oz (K02723007)
- SHORT CUTS Krylon Fusion All-In-One Flat Clear Paint+Primer Spray Paint 12 oz (K02729007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Dover White Paint+Primer Spray Paint 12 oz (K02706007)
- SHORT CUTS Leaf Green, Gloss, 3 oz (SCS-046)
- RUST-OLEUM Black, Gloss, 15 oz (254146)
- Short Cuts Spray Paint & Primer