Shop All Spray Paint
Short Cuts
Krylon Fusion All-In-One Flat Clear Paint+Primer Spray Paint 12 oz
Mfr # K02729007
Zoro # G706601133
product price: $9.49
/ea
Sold in multiples of 6 for $56.94
$56.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Net Weight 12 oz
- Color Family Clears
- Sheen Flat
Product Information
- Brand Short Cuts
- MFR # K02729007
- Zoro # G706601133
- UPC # 724504127291
- Country of Origin United States
- Category Spray Paint
Details
Color | Clear |
Net Weight | 12 oz |
Color Family | Clears |
Sheen | Flat |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER Texture Addtv Course 1# (22234)
- MINWAX Interior Paint, Gloss, OilBase, 2.5 gal (71058)
- RUST-OLEUM Epoxy Activator and Finish Kit, SAFETY YELLOW, High Gloss, (2) 1 gal, 200 to 350 sq ft/gal (5344408)
- SEYMOUR MIDWEST InvertedTip Solvent Base White20oz (20-952)
- SHORT CUTS Krylon Fusion All-In-One Gloss Clear Paint+Primer Spray Paint 12 oz (K02705007)
- SHORT CUTS Krylon Fusion All-In-One Matte Vintage Blue Paint+Primer Spray Paint 12 oz (K02797007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Sunbeam Paint+Primer Spray Paint 12 oz (K02725007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Patriotic Blue Paint+Primer Spray Paint 12 oz (K02716007)
- SHORT CUTS Leaf Green, Gloss, 3 oz (SCS-046)
- SHORT CUTS Krylon Fusion All-In-One Gloss White Paint+Primer Spray Paint 12 oz (K02727007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Blue Hyacinth Paint+Primer Spray Paint 12 oz (K02703007)
- Short Cuts Spray Paint & Primer