Shop All Spray Paint
Short Cuts
Krylon Brilliant Copper Metallic Spray Paint 12 oz
Mfr # K02203
Zoro # G206435764
product price: $8.25
/ea
Sold in multiples of 6 for $49.50
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Copper
- Net Weight 12 oz
Product Information
- Brand Short Cuts
- MFR # K02203
- Zoro # G206435764
- UPC # 724504022039
- Country of Origin China
- Category Spray Paint
Details
Color | Copper |
Net Weight | 12 oz |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN 1" Paint Brush, Wood Handle (0007037400)
- ENCORE PLASTICS Liner Paint Try Plstc 11In Qt (02110)
- SEYMOUR OF SYCAMORE Fresh-N-Quick Multi-Purpose Spray Paint, Chocolate Brown, 10 oz (11-76)
- VHT PAINT Heat Resistant to 500 Degrees Fahrenheit; Ford Blue; 12 Ounce Aerosol Spray Can (DE1601)
- SHORT CUTS Krylon Fusion All-In-One Matte Pale Sage Paint+Primer Spray Paint 12 oz (K02761007)
- SHORT CUTS Leaf Green, Gloss, 3 oz (SCS-046)
- SHORT CUTS Krylon Fusion All-In-One Satin Beach Glass Paint+Primer Spray Paint 12 oz (K02731007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Clear Paint+Primer Spray Paint 12 oz (K02705007)
- SHORT CUTS Krylon Fusion All-In-One Matte Vintage Blue Paint+Primer Spray Paint 12 oz (K02797007)
- SHORT CUTS Krylon Fusion All-In-One Flat Black Paint+Primer Spray Paint 12 oz (K02728007)
- RUST-OLEUM Brown, Hammered, 12 Oz (210880)
- Short Cuts Spray Paint & Primer