Shop All Spray Paint
Short Cuts
Chrome, Gloss, 3 oz
Mfr # SCS-032
Zoro # G305301014
Sold in multiples of 6 for $29.94
$29.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Net Weight 3 oz
- Paint and Primer Surface Material Small Projects
- Application Method Spray
- Color Family Metallics
Product Information
- Brand Short Cuts
- MFR # SCS-032
- Zoro # G305301014
- UPC # 724504000327
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Chrome |
Net Weight | 3 oz |
Paint and Primer Surface Material | Small Projects |
Application Method | Spray |
Color Family | Metallics |
Sheen | Gloss |
Description
Short cuts spray paints in gold leaf have a fast dry finish in a small can that's perfectly sized for small projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHORT CUTS Krylon Fusion All-In-One Matte Ink Blue Paint+Primer Spray Paint 12 oz (K02758007)
- RUST-OLEUM 1 Qt Crystal Clear Varathane WaterBased Interior Polyurethane Satin (200241H)
- WORK TOOLS 4" Mini Paint Roller Cover, 1/2" Nap Nap, Polyamide, 2 PK (54011)
- WHIZZ PAINT KIT MINI 13"" 7PC (54117)
- SHORT CUTS Orange, Gloss, 3 oz (SCS-050)
- SHORT CUTS Blue, Gloss, 3 oz (SCS-073)
- SHORT CUTS Leaf Green, Gloss, 3 oz (SCS-046)
- SHORT CUTS Krylon Fusion All-In-One Gloss Jungle Green Paint+Primer Spray Paint 12 oz (K02712007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Spring Grass Paint+Primer Spray Paint 12 oz (K02724007)
- SHORT CUTS Krylon Fusion All-In-One Metallic Gold Paint+Primer Spray Paint 12 oz (K02770007)
- AP PRODUCTS AP Products 003-55279 Touch 'n Tone Spray Paint - 10 oz., Gray Primer (003-55279)
- Short Cuts Spray Paint & Primer