Shop All Spray Paint
Short Cuts
Blue, Gloss, 3 oz
Mfr # SCS-073
Zoro # G905301209
product price: $4.99
/ea
Sold in multiples of 6 for $29.94
$29.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Net Weight 3 oz
- Paint and Primer Surface Material Small Projects
- Color Family Blues
- Sheen Gloss
Product Information
- Brand Short Cuts
- MFR # SCS-073
- Zoro # G905301209
- UPC # 724504000730
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Blue |
Net Weight | 3 oz |
Paint and Primer Surface Material | Small Projects |
Color Family | Blues |
Sheen | Gloss |
Description
Fast dry finish in a small can that's perfectly sized for small projects. Most metallic paints are not formulated for exterior durability. So for an outdoor project you will need to use a clear interior/exterior topcoat.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY Purdy 101 Paint Tool (14A900800)
- RUST-OLEUM 9800 Urethane Mastic, Navy Gray, 1 gal. (9886419)
- ECK Eck corrosion prevention (ECK Q)
- RUST-OLEUM Rust-Oleum Professional Regal Red Spray Paint 15 oz (7565-838)
- SHORT CUTS Orange, Gloss, 3 oz (SCS-050)
- SHORT CUTS Pink, Gloss, 3 oz (SCS-039)
- SHORT CUTS Chrome, Gloss, 3 oz (SCS-032)
- SHORT CUTS Krylon Fusion All-In-One Gloss Spring Grass Paint+Primer Spray Paint 12 oz (K02724007)
- SHORT CUTS Krylon Fusion All-In-One Satin Brick Paint+Primer Spray Paint 12 oz (K02733007)
- SHORT CUTS Krylon Brilliant Copper Metallic Spray Paint 12 oz (K02203)
- COLORMAXX Spray Paint, Gloss, Leather Brown, 12 oz (K05527007)
- Short Cuts Spray Paint