Shop All Plastic Bags
Shoptough
Bulk Bags, 165 g/sq m, Black
Mfr # ST8
Zoro # G8005742
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Forklift Handles and Duffle Top
- Color Black
- Bag Closure Type Easy Tie
- Thickness 165 g/sq m
- Material polypropylene
Product Information
- Brand Shoptough
- MFR # ST8
- Zoro # G8005742
- UPC # 609613282195
- Country of Origin India
- Category Plastic Bags
Dimensions
Inside Length | 24" |
Outside Width | 24" |
Outside Height | 24" |
Outside Length | 24" |
Folded Width | 14" |
Folded Length | 14" |
Inside Height | 24" |
Folded Height | 4" |
Inside Width | 24" |
Handle Length | 10 in |
Description
Bulk Bags, Weight Capacity 1,500 lb, Bag Top Type Duffel, Bag Closure Type Easy Tie, Outside Length 24 in, Outside Width 24 in, Outside Height 24 in, Volume Capacity 8 cu ft, Color Black, Bag Bottom Type Flat, Inside Length 24 in, Inside Width 24 in, Inside Height 24 in, Material Polypropylene, Thickness 165 g/sq m, Finish Smooth Woven, Folded Length 14 in, Folded Width 12 in, Folded Height 2 in, Handle Length 10 in, Handle Material Polypropylene, Handle Type Lifting Loop, Number of Handles 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Steno Pads, Gregg Rule, Red Cover, 80 White 6 x 9 Sheets (O5-96920)
- HAMMERMILL Paper, Cover, 11"x17", White, PK250 (133202)
- BUSINESS SOURCE 2way Electric Pencil Sharpener, Black (BSN02870)
- PENTEL Pen, Energel, Liquid, 0.7Mm, Rd (BL57B)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White, PK 5 (228291)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White, PK 5 (228260)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White (ST9)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White (ST6)
- SHOPTOUGH Transport Bags, 1,000 den, Black (228338)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White (222152)
- ZORO SELECT 36" x 20" Open Poly Bags, 1 mil, Clear (5DRR7)
- Shoptough Plastic Bags