Shop All Desk Chairs
Shopsol
Workbench Chairs, 20 in to 27 inHeight, Black
Mfr # 1010446
Zoro # G1511863
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Workbench Chairs
- Seat Height Range 20 in to 27 in
- Seat Width 18 1/2 in
- Seat Depth 18 1/2 in
- Back Height 15 1/2 in
Product Information
- Brand Shopsol
- MFR # 1010446
- Zoro # G1511863
- UPC # 726420104462
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 20 in to 27 in |
Seat Width | 18 1/2 in |
Seat Depth | 18 1/2 in |
Back Height | 15 1/2 in |
Overall Height | 45" |
Back Width | 16 1/2 in |
Details
Office Chair Style | Workbench Chairs |
Backrest | Adjustable Backrest |
Caster Type | Glides |
Color | Black |
Item | ESD Chair |
Material | Fabric |
Number of Casters | 0 |
Cushion | 3 in |
Assembled | No |
Base | Tubular Steel |
Foot Support | Y |
Frame Material | Chrome |
For Workbench Ht. | Yes |
Number of Glides | 5 |
Weight Capacity | 300 lb |
Standards | BIFMA |
Style | Desk Chair |
Description
ESD Chair, Weight Capacity 300 lb, Material Fabric, Seat Height Range 20 in to 27 in, Color Black, Cushion 3 in, Seat Width 18 1/2 in, Seat Depth 18 1/2 in, Back Height 15 1/2 in, Back Width 16 1/2 in, Base Tubular Steel, For Workbench Ht. Yes, Number of Casters 0, Number of Glides 5, Foot Support Y, No, Standards BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36" W 5 Drawer Lateral File Cabinet, Charcoal, Letter (17641)
- TOTALTURF 4.5 in. Kenney Traverse Rod Carriers; White - Pack of 10 (TO155199)
- OFFICE STAR Fabric Drafting Chair, Black (DC2990-231)
- RICARDO Ricardo Geneva Pleated Window Valance (02800-76-012-03)
- SHOPSOL Task Chair, Mesh, 18" to 21-3/4" Height, Adjustable Arms, Black (1010461)
- SHOPSOL Workbench Chair, Fabric Mid Back Deluxe (1010402)
- SHOPSOL Welding Shop Chair, Polyurethane Seat, Back (1010599)
- SHOPSOL Workbench Fabric Seating (1010577)
- SHOPSOL Workbench Chair, Fabric, 23" to 33" Height, Blue (1010454)
- SHOPSOL Workbench Chair, Fabric, High Back, Simple (1010403)
- FLASH FURNITURE Drafting Chair, Mesh, Black (BL-LB-8816D-GG)
- Shopsol Seating