Shop All Desk Chairs
Shopsol
Workbench Chair, Vinyl, Mid Back, Simple
Mfr # 1010442
Zoro # G1512469
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Workbench Chairs
- Seat Height Range 21" to 28-1/2"
- Backrest Adjustable Backrest
- Caster Type Non-Marking Glides
- Material vinyl
Product Information
- Brand Shopsol
- MFR # 1010442
- Zoro # G1512469
- UPC # 726420104424
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 21" to 28-1/2" |
Overall Height | 39-1/2" |
Details
Office Chair Style | Workbench Chairs |
Backrest | Adjustable Backrest |
Caster Type | Non-Marking Glides |
Item | Workbench Chair,Vinyl,Mid Back,Simple |
Material | vinyl |
Frame Material | Nylon |
Weight Capacity | 300 lb. |
Style | Workbench Chair |
Description
Workbench Chair,Vinyl,Mid Back,Simple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Lanre Adefioye 'Dachshund' Canvas Art, 14x19 (ALI30985-C1419GG)
- BAXTON STUDIO Adalwin Dark Gray 3-Door Wooden Entryway Shoe Storage Cabinet (152-9171)
- HON 36" W 4 Drawer File Cabinet, Black, A4/Legal/Letter (H484.L.P)
- ALATERRE FURNITURE Jasper Twin Junior Loft Bed, Espresso Frame and Blue/Red Playhouse Tent (AJJP00P0ATBRE)
- SHOPSOL Workbench Polyurethane Chair 22 In to 32 In Seat Ht. Welded Footring Tubular Base 300 lbs. cap. (1010823)
- SHOPSOL Workbench Chair, Fabric, High Back, Simple (1010403)
- SHOPSOL Welding Shop Chair, Polyurethane Seat, Back (1010599)
- SHOPSOL Workbench Chair, Fabric, 23" to 33" Height, Blue (1010450)
- SHOPSOL Task Chair, Mesh, 18" to 21-3/4" Height, Adjustable Arms, Black (1010461)
- SHOPSOL Workbench Chair, Spider Base (1010347)
- FLASH FURNITURE Contemporary Chair, Leather, 17-1/2" to 21" Height, Fixed Arms, Black (BT-9896H-GG)
- Shopsol Office Chairs