Shop All Desk Chairs
Shopsol
Workbench Chair, Fabric, High Back, Simple
Mfr # 1010403
Zoro # G1512441
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Workbench Chairs
- Seat Height Range 21" to 28-1/2"
- Backrest Adjustable Backrest
- Caster Type Non-Marking Glides
- Material Fabric
Product Information
- Brand Shopsol
- MFR # 1010403
- Zoro # G1512441
- UPC # 726420104035
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 21" to 28-1/2" |
Overall Height | 43-1/2" |
Details
Office Chair Style | Workbench Chairs |
Backrest | Adjustable Backrest |
Caster Type | Non-Marking Glides |
Item | Workbench Chair,Fabric,High Back,Simple |
Material | Fabric |
Weight Capacity | 300 lb. |
Frame Material | Nylon |
Style | Workbench Chair |
Description
Workbench Chair,Fabric,High Back,Simple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Elias Modern and Contemporary Sky Blue Velvet Fabric and Oak Brown Finished Wood Storage Ottoman (178-11319-Zoro)
- COVIDIEN Disposable Underpads, 23 in x 36 in, PK75 (6418N)
- ZORO SELECT Mini Blinds, 48" Lx 71" W, Alabaster, Vinyl (493N90)
- LA CROSSE TECHNOLOGY Wht Curved Alarm, Mirror Lens/Wht LED (602-247)
- SHOPSOL Workbench Polyurethane Chair 22 In to 32 In Seat Ht. Welded Footring Tubular Base 300 lbs. cap. (1010823)
- SHOPSOL Task Chair, Mesh, 18" to 21-3/4" Height, Adjustable Arms, Black (1010461)
- SHOPSOL Workbench Chair, Fabric, 23" to 33" Height, Blue (1010450)
- SHOPSOL Workbench Chair, Spider Base (1010347)
- SHOPSOL Welding Shop Chair, Polyurethane Seat, Back (1010599)
- SHOPSOL Workbench Chair, Fabric Mid Back Deluxe (1010402)
- FLASH FURNITURE Contemporary Chair, Fabric, 18-1/4" to 22" Height, Fixed Arms, Brown Microfiber (GO-725-BN-GG)
- Shopsol Seating