Shop All Adjustable Bar Stools
Shopsol
Welding Stool, Height Range 18" to 26", Polyurethane Black
Mfr # 1010303
Zoro # G4327471
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 26 3/4 in
- Caster Type Industrial
- Seat Height Range 18 in to 26 in
- Weight Capacity 300 lb
Product Information
- Brand Shopsol
- MFR # 1010303
- Zoro # G4327471
- UPC # 726420103038
- Country of Origin Taiwan, Province of China
- Category Adjustable Bar Stools
Dimensions
Overall Height | 26 3/4 in |
Seat Height Range | 18 in to 26 in |
Seat Depth | 14 in |
Seat Diameter | 14 in |
Adjustable Seat Height | Yes |
Maximum Seat Height | 26 in |
Minimum Seat Height | 19 in |
Description
Welding Stool, Base Design Round Pedestal, Mobility Mobile, Backrest No, Base Color Black, Built-In Tool Tray Yes, Includes Footring No, Maximum Seat Height 26 in, Minimum Seat Height 19 in, Overall Height 26 3/4 in, Seat Adjustment Type Pneumatic Lever, Seat Diameter 14 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled, Number of Legs 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID 13-1/4" Analog Wireless Synchronized Clock Bundle, Black (WSCBA-5)
- KOHLER Turkish Bath Linens Washcloth With Tatami Weave, 13" X 13" (31509-TA-58)
- TOTO Toto Porcelain .125 GPF Urinal UT105UNo.01 Cotton White (UT105U#01)
- BAXTON STUDIO Lennon Modern and Contemporary Pink Velvet Fabric Twin Size Daybed with Trundle (186-11472-Zoro)
- SHOPSOL Round Stool with Backrest, Height 17" to 22"Black (3010012)
- SHOPSOL Round Stool with Backrest, Height 19" to 36"Black (3010011)
- SHOPSOL Welding Stool, Height Range 16" to 21", Polyurethane Black (1010302)
- SHOPSOL Sit Stand Stool, w/Round Steel Base (1010276)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Casters, BLK (BR-VMBSO-RG-NF-RC-8540)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Glides, BLK (BR-VMBSO-RG-NF-RG-8540)
- FLASH FURNITURE Tractor Seat and Chrome Stool, Orange (LF-214A-ORANGEYELLOW-GG)
- Shopsol Adjustable Bar Stools