Shopsol

Mechanics Stool, High, Parts Tray (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Adjustable Bar Stools

Key Features

  • Color Black
  • Overall Height 16 1/2 in
  • Caster Type Industrial
  • Seat Height Range 19 in to 26 in
  • Weight Capacity 300 lb
See all product information

Product Information

Dimensions

Overall Height 16 1/2 in
Seat Height Range 19 in to 26 in
Seat Depth 14 in
Seat Diameter 14 in
Maximum Seat Height 26 in
Minimum Seat Height 19 in
Overall Width 18 in
Overall Depth 18 in
Adjustable Seat Height Yes
Caster Wheel Diameter 3 in

Details

Color Black
Caster Type Industrial
Weight Capacity 300 lb
Frame Material Steel
Load Capacity 300 lb
Backrest No
Seat Material Polyurethane
Features Hard Floor
Item Mechanics Stool
Base Material Steel
Standards BIFMA
Number of Casters 5
Caster Material Plastic
Assembled Unassembled
Puncture Resistant Yes
Number of Casters/Glides 5
ESD Conductive No
Seat Shape Round
Caster/Glide Type Industrial
Includes Footring No
For Floor Surface Hard Surfaces
Built-In Tool Tray Yes
Mobility Mobile
Base Design Tool Trolley
Seat Color Black
Base Color Black
Seat Adjustment Type Pneumatic Lever

Description

Mechanics Stool, Base Design Tool Trolley, Mobility Mobile, Backrest No, Base Color Black, Built-In Tool Tray Yes, Includes Footring No, Maximum Seat Height 26 in, Minimum Seat Height 19 in, Overall Height 16 1/2 in, Seat Adjustment Type Pneumatic Lever, Seat Diameter 14 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled, For Floor Surface Hard Surfaces, Load Capacity 300 lb, Puncture Resistant Yes, Seat Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products