Shop All Task Chairs
Shopsol
Fabric Task Chair, 18-1/2" to 23-1/2", Adjustable Arms
Mfr # 1010460
Zoro # G1512301
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Adjustable Arms
- Seat Material Fabric
- Seat Height Range 18-1/2" to 23-1/2"
- Backrest Adjustable Lumbar Support
Product Information
- Brand Shopsol
- MFR # 1010460
- Zoro # G1512301
- UPC # 726420104608
- Country of Origin Taiwan, Province of China
- Category Task Chairs
Dimensions
Seat Height Range | 18-1/2" to 23-1/2" |
Overall Height | 34-3/4" |
Details
Office Chair Style | Task Chair |
Arm Style | Adjustable Arms |
Seat Material | Fabric |
Backrest | Adjustable Lumbar Support |
Caster Type | Twin Wheel Carpet |
Item | Task Chair,Mesh Back |
Frame Material | Nylon |
Weight Capacity | 300 lb. |
Material | Fabric/Mesh |
Adjustable | Adjustable |
Style | Task Chair |
Description
Task and conference room chairs are designed with breathable mesh fabric backrest with built in lumbar support, ergonomic features to promote comfort during presentations, training and extended meetings. Molded foam seat construction designed for multiple shift usage. Ergonomic features include single lever pneumatic height adjustment, synchro deluxe 2:1 tilt with lock seat mechanism, tilt tension control and adjustable T-Pad Armrests. Meets and exceeds BIFMA testing standards.
- ShopSol task and conference room chairs are designed with breathable mesh fabric backrest with built in lumbar support, ergonomic features to promote comfort during presentations, training and extended meetings. Molded foam seat construction designed for multiple shift usage. Ergonomic features include single lever pneumatic height adjustment, synchro deluxe 2:1 tilt with lock seat mechanism, tilt tension control and adjustable T-Pad Armrests. Meets and exceeds BIFMA testing standards.
- -Comfortable molded foam seat with commercial fabric for long wear - Synchro deluxe 2:1 tilt with lock seat mechanism and tilt tension control - Adjustable T-Pad Armrests - Breathable mesh backrest with adjustable lumbar support - 5 Star Nylon Base with twin wheel carpet casters - Meets ANSI/BIFMA standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vinyl Executive Chair, 21 3/4-, Fixed (452R18)
- SHOPSOL Workbench Polyurethane Chair 22 In to 32 In Seat Ht. Welded Footring Tubular Base 300 lbs. cap. (1010823)
- CAIN Breakroom Table and Chair Set (TB36RNDAG44BK)
- FIXTURESFIRST 950 39 SPG-I 39 in. Rollaway Bed (FI2588961)
- SHOPSOL Vinyl Lab Chair, 17" to 25", T-Pad Arms, White (1010296)
- SHOPSOL Polyurethane Workbench Chair, 25" to 35", No Arms, Black (1010275)
- HON Task Chair, Black (5705GA10T)
- FLASH FURNITURE Low Back Designer Armless Brown Ribbed Swivel Task Office Chair (DS-512B-BR-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 17-1/4" to 20-3/4", Adjustable Arms, Black LeatherSoft/Mesh (BL-X-5M-LEA-GG)
- BOSS Task Chair, Fixed, Black (B670-BK)
- CRAMER Polyurethane 21-1/2 to 29-1/4", Adjustable Arms, Black (TRMM4-2RK-2B)
- Shopsol Office Chairs