Shop All Creepers & Dollies
Shopsol
Detailing Creeper 300 lb. Capacity
Mfr # 3010006
Zoro # G1511610
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 300 lb.
- Material Steel
- Type Creeper
- For Use With Low Height and Alignment Applications
- Length 32"
Product Information
- Brand Shopsol
- MFR # 3010006
- Zoro # G1511610
- UPC # 726420101195
- Country of Origin Taiwan, Province of China
- Category Creepers & Dollies
Dimensions
Length | 32" |
Width | 16" |
Caster Size | 3" |
Height | 18" |
Details
Load Capacity | 300 lb. |
Material | Steel |
Type | Creeper |
For Use With | Low Height and Alignment Applications |
Features | Industrial Pin Casters, Vinyl Upholstered Seat With Integrated Cup Holder |
Number of Wheels | 4 |
Item | Detailing Creeper 300 lb. Capacity |
Description
Detailing Creeper 300 lb. Capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIVL-EZE 9 in. Pedestal Base, Bulk (238312-1)
- MAIN FILTER WIX A10A10C Replacement/Interchange Spin-On Filter (MF0058082)
- SKF Differential Pinion Race - Rear Inner, HM88610 (HM88610)
- BUYERS PRODUCTS Color Bullet Camera for Recessed Mount (8883103)
- SHOPSOL Interior Car Creeper Light, Tray (1010490)
- SHOPSOL Creeper Heavy-Duty 500lcs Capacity Adjustable Head Rest 20 inch wide bed parts tray Magnetic Light (1010931)
- SHOPSOL Tool Trolley, Backrest, 450 lb. Cap (3010001)
- SHOPSOL Creeper Heavy-Duty 500lcs Capacity Adjustable Head Rest 20 inch wide bed parts tray (1010930)
- SHOPSOL Interior Car Creeper, Kneeling Pad (1010480)
- SHOPSOL Creeper LED Light with Holder (1010488)
- ATD TOOLS ATD Tools 81049 Heavy - Duty 3 - In - 1 Low Profile Z Creeper (ATD-81049)
- Shopsol Creepers & Dollies