Shop All Shopping Baskets
This Product is Discontinued
Shopping Basket
Rolling Hand Basket, PP, Red, 35 1/4 in (Discontinued)
Mfr # 114915ROJ1
Zoro # G0195434
This Product is Discontinued
Key Features
- Overall Height 35 1/4 in
- Overall Length 18 7/8 in
- Overall Width 18 7/8 in
- Material Polypropylene
- Color Red
Product Information
- Brand Shopping Basket
- MFR # 114915ROJ1
- Zoro # G0195434
- Country of Origin Spain
- Category Shopping Baskets
Dimensions
Overall Height | 35 1/4 in |
Overall Length | 18 7/8 in |
Overall Width | 18 7/8 in |
Length | 18 29/32 in |
Height | 35 1/4 in |
Width | 18 29/32 in |
Overall LxWxH | 18 7/8 in x 18 7/8 in x 35 1/4 in |
Details
Material | Polypropylene |
Color | Red |
Item | Rolling Hand Basket |
Shape | Monobloc |
Basket Material | Plastic |
Description
Rolling Hand Basket, Basket Material Plastic, Color Red, Overall Height 35 1/4 in, Overall Length 18 7/8 in, Overall Width 18 7/8 in, Shape Monobloc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.