Shop All Shopping Baskets
Shopping Basket
Rolling Hand Basket, Polypropylene, Black, Width: 15 3/4 in
Mfr # 115545NEGO
Zoro # G4589332
product price: $40.79
/ea
Sold in multiples of 4 for $163.16
$163.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 22 7/8 in
- Overall Height 18 1/2 in
- Overall Width 15 3/4 in
- Color Black
- Material Polypropylene
Product Information
- Brand Shopping Basket
- MFR # 115545NEGO
- Zoro # G4589332
- Country of Origin Spain
- Category Shopping Baskets
Dimensions
Overall Length | 22 7/8 in |
Overall Height | 18 1/2 in |
Overall Width | 15 3/4 in |
Length | 22 53/64 in |
Height | 18 1/2 in |
Width | 15 3/4 in |
Details
Item | Rolling Hand Basket |
Color | Black |
Material | Polypropylene |
Shape | Rectangle |
Basket Material | Plastic |
Description
Rolling Hand Basket, Basket Material Plastic, Color Black, Overall Height 18 1/2 in, Overall Length 22 7/8 in, Overall Width 15 3/4 in, Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H (2470 BLACK)
- MARLIN STEEL WIRE PRODUCTS Natural Round Parts Washing Basket, Steel (00-00368224-81)
- DEWALT Motion Activated, Storage Rack, Light Kit (DXSTA500LM)
- SENTRY SAFE 4.71 cu ft, 217 lbs, Electronic Keypad Lock (EF4738E)
- SHOPPING BASKET Rolling Hand Basket, PP, Black, 14 11/64 in (114325NEG0)
- RSVP INTERNATIONAL Market Basket - Turq. (MBAZ-T)
- RSVP INTERNATIONAL Market Basket - Green (MBAZ-G)
- RSVP INTERNATIONAL Market Basket - Red (MBAZ-R)
- GOOD L Good L ® Shopping Basket Stand with Black Sign (GLWSS)
- RSVP INTERNATIONAL Market Basket - Black (MBAZ-BK)
- Shopping Basket Shopping Baskets