Shop All Shopping Baskets
This Product is Discontinued
Shopping Basket
Rolling Hand Basket, Polypropylene, Black, Height: 20 5/64 in (Discontinued)
Mfr # 114815NEG0
Zoro # G4610235
This Product is Discontinued
Key Features
- Overall Length 23 1/4 in
- Overall Height 20 1/8 in
- Overall Width 17 3/8 in
- Color Black
- Material Polypropylene
Product Information
- Brand Shopping Basket
- MFR # 114815NEG0
- Zoro # G4610235
- Country of Origin Spain
- Category Shopping Baskets
Dimensions
Overall Length | 23 1/4 in |
Overall Height | 20 1/8 in |
Overall Width | 17 3/8 in |
Height | 20 5/64 in |
Length | 23 15/64 in |
Width | 17 21/64 in |
Overall LxWxH | 23 1/4 in x 17 3/8 in x 20 1/8 in |
Details
Item | Rolling Hand Basket |
Color | Black |
Material | Polypropylene |
Basket Material | Plastic |
Shape | Rectangle |
Description
Rolling Hand Basket, Basket Material Plastic, Color Black, Overall Height 20 1/8 in, Overall Length 23 1/4 in, Overall Width 17 3/8 in, Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.