Shop All Shopping Baskets
This Product is Discontinued
Shopping Basket
Fldng Rolling Basket, PP, Blue, 17 21/64 in (Discontinued)
Mfr # 1605NEG6AZ14
Zoro # G2052540
This Product is Discontinued
Key Features
- Material Polypropylene
- Color Blue
- Shape Square
- Width 2 61/64 in
- Length 17 23/32 in
Product Information
- Brand Shopping Basket
- MFR # 1605NEG6AZ14
- Zoro # G2052540
- Country of Origin Spain
- Category Shopping Baskets
Dimensions
Width | 2 61/64 in |
Length | 17 23/32 in |
Height | 17 21/64 in |
Overall LxWxH | 17 3/4 in x 3 in x 17 3/8 in |
Overall Width | 3 in |
Overall Length | 17 3/4 in |
Overall Height | 17 3/8 in |
Details
Item | Folding Rolling Basket |
Material | Polypropylene |
Color | Blue |
Shape | Square |
Basket Material | Plastic |
Description
Folding Rolling Basket, Basket Material Plastic, Color Blue, Overall Height 17 3/8 in, Overall Length 17 3/4 in, Overall Width 3 in, Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.