Shop All Vacuum Filters
Shop-Vac
Vacuum Filter, HEPA, Reusable
Mfr # 9034033
Zoro # G402635586
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Filter Product Grouping Cartridge Filter
- Fits Vacuum Brand Shop-Vac
- Filtration Type HEPA
- Filter Pickup Type Wet/Dry
Product Information
- Brand Shop-Vac
- MFR # 9034033
- Zoro # G402635586
- UPC # 026282903402
- Country of Origin Multiple
- Category Vacuum Filters
Dimensions
Width/Diameter | 8 in |
Length | 8 in |
Height | 6 1/2 in |
Details
For Vacuum Type | Shop Vacuum |
Filter Product Grouping | Cartridge Filter |
Fits Vacuum Brand | Shop-Vac |
Filtration Type | HEPA |
Filter Pickup Type | Wet/Dry |
Filter Material | HEPA |
Item | Vacuum Filter |
Filter Efficiency | 99.97% at 0.3 micron |
Filter Reusability | Reusable |
Description
Vacuum Filter,HEPA,Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Slim Jim Trolley for Rubbermaid Recycling Container (1980602)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 48 in, Heavy-Duty, 16 microns, Clear, 250 PK (S404816N)
- HCS Hand and Body Wipes, White, Soft Pack, Paper, 48 Wipes, 5 in x 8 in, Scented (HCS0027)
- BOARDWALK Heavy-Duty Scrubbing Floor Pads, 18" Diameter, Green, PK5 (BWK4018GRE)
- SHOP-VAC 9067133 High Efficiency Dry Wall Bag 2PK (906-71-00)
- SHOP-VAC Vacuum Filter, Paper, Reusable (9035033)
- SHOP-VAC Vacuum Filter, HEPA, Reusable (9034133)
- SHOP-VAC Vacuum Filter, Fits Shop-Vac Vacuum Brand, Std, 8 in, Wet/Dry, Paper, Cartridge Filter (9030433)
- SHOP-VAC Vacuum Filter, Paper, Reusable (9039733)
- SHOP-VAC Vacuum Filter, Paper, Reusable (9030733)
- TENNANT HEPA Filter (1016503)
- Shop-Vac Vacuum Filters