Shop All Vacuum Filters
Shop-Vac
Vacuum Filter, Cloth, Reusable, PK3
Mfr # 9010733
Zoro # G602635553
product price: $6.35
/pk 3, $2.12/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Filter Product Grouping Disc Filter
- Fits Vacuum Brand Shop-Vac
- Filtration Type Standard
- Filter Pickup Type Dry
Product Information
- Brand Shop-Vac
- MFR # 9010733
- Zoro # G602635553
- UPC # 026282901071
- Country of Origin Multiple
- Category Vacuum Filters
Dimensions
Width/Diameter | 3/16 in |
Height | 13 in |
Length | 8 1/2 in |
Details
For Vacuum Type | Shop Vacuum |
Filter Product Grouping | Disc Filter |
Fits Vacuum Brand | Shop-Vac |
Filtration Type | Standard |
Filter Pickup Type | Dry |
Filter Material | Cloth |
Item | Vacuum Filter |
Filter Reusability | Reusable |
Description
Vacuum Filter,Cloth,Reusable, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURFACE SHIELDS Floor Protection, 36 In. x 250 Ft., Green (FS36250)
- DAWN Dish Detergent, Liquid, 5-Gallon, Translucent Blue (PGC70681)
- HONEY-CAN-DO Retractable Clothesline (DRY-01101)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 20 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton (FGF11700WH00)
- SHOP-VAC Vacuum Bags, Non-Reusable, Dry, Paper, PK2 (9067133)
- SHOP-VAC Vacuum Filter, Fits Shop-Vac Vacuum Brand, 5 3/4 in, Fits H87S/Hangup/P12S/Wallmount Models (9039833)
- SHOP-VAC Vacuum Bags, Non-Reusable, Dry, Paper, PK3 (9066333)
- SHOP-VAC Vacuum Bags, Non-Reusable, Wet/Dry, PK2 (9021533)
- SHOP-VAC Vacuum Bags, Non-Reusable, Dry, Paper, PK2 (9067233)
- SHOP-VAC Vacuum Bags, Non-Reusable, Dry, Cloth, PK2 (9021833)
- ATRIX INTERNATIONAL Replacement HEPA Filter For Atrix Omega ESD Vacuums (OF612HE)
- Shop-Vac Vacuum Filters