Shop All Vacuum Bags
Shop-Vac
Vacuum Bags, 2 PK
Mfr # 9021433
Zoro # G603529172
original price:
$16.45
15% off
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Fits Vacuum Brand Shop Vac
- Bag Pickup Type Dry
- Bag Reusability Non-Reusable
- Bag Material Cloth
Product Information
- Brand Shop-Vac
- MFR # 9021433
- Zoro # G603529172
- UPC # 026282902146
- Country of Origin Multiple
- Category Vacuum Bags
Details
For Vacuum Type | Shop Vacuum |
Fits Vacuum Brand | Shop Vac |
Fits Vacuum Models | |
Item | Vacuum Bags |
Bag Pickup Type | Dry |
Bag Reusability | Non-Reusable |
Bag Material | Cloth |
Bag Product Grouping | Vacuum Bag |
Bag Filtration Type | Standard |
Description
Vacuum Bags,Non-Reusable,Dry,Cloth, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXO Good Grips Dust Pan And Brush, 12 X 9, 2in Handle, Plastic, White (1334480)
- 3M Scotch-Brite Light Duty Cleansing Pad 6" X 9" White, PK20 (98)
- FRESH PRODUCTS Urinal Screen, Cotton Blossom, 30-day, 6-1/2"x7"x2/3", BE, PK 10 (FRS3WDS60CBL)
- WARSAW CHEMICAL See-Thru Glass Cleaner, Clean, 1-Gallon, 4PK (60287-0000004)
- SHOP-VAC Vacuum Bags, Reusable, Dry, Dacron (9011533)
- SHOP-VAC Vacuum Bags, 3 PK (9193200)
- SHOP-VAC Vacuum Bags, 2 PK (9021333)
- SHOP-VAC Vacuum Bags, 2 PK (9196433)
- SHOP-VAC Vacuum Bags, 3 PK (9066000)
- FEIN Vacuum Bag, Micron Filter, 3 PK (913048K01)
- TENNANT Vacuum Bag, HEPA, 6 PK (9009005)
- Shop-Vac Vacuum Bags