Shop All Vacuum Bags
Shop-Vac
Vacuum Bag, 3 PK
Mfr # 9066833
Zoro # G606600786
product price: $7.99
/pk 3, $2.66/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Pickup Type Dry
- Bag Reusability Non-Reusable
- Length 7 in
- Height 11 in
- For Vacuum Type Shop Vacuum
Product Information
- Brand Shop-Vac
- MFR # 9066833
- Zoro # G606600786
- Country of Origin China
- Category Vacuum Bags
Dimensions
Length | 7 in |
Height | 11 in |
Width/Diameter | 12 in |
Details
Item | Vacuum Bag |
Bag Pickup Type | Dry |
Bag Reusability | Non-Reusable |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Models | B |
Ply Count | 1-Ply |
Filter Efficiency | 90% @ 3.0 Microns |
Bag Product Grouping | Vacuum Bag |
Bag Material | Paper |
Bag Filtration Type | Standard |
Fits Vacuum Brand | Shop-Vac |
Description
Vacuum Bag, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Shop-Vac, Fits Vacuum Models B, Bag Filtration Type Standard, Filter Efficiency 90 Percent @ 3.0 Microns, Bag Material Paper, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 11 in, Length 7 in, Width/Diameter 12 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK Jumbo Roll Wall Mount Dispenser II (80579)
- TIMEMIST Premium Metered Air Freshener Refill, Lavender Lemonade, 5.3oz Aerosol (1042757EA)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK2024CCT (BWK2024CCT)
- KRAFT TOOL Heavy Duty Orange Sweeping Broom Hea, 16 (CC264-01)
- SHOP-VAC Vacuum Bags, 2 PK (9021433)
- SHOP-VAC Vacuum Bags, Reusable, Dry, Dacron (9011533)
- SHOP-VAC Vacuum Bags, 2 PK (9021333)
- SHOP-VAC Vacuum Bags, 2 PK (9196433)
- SHOP-VAC Vacuum Bags, 3 PK (9066000)
- SHOP-VAC Vacuum Bags, 3 PK (9193200)
- NILFISK Vacuum Bag, Dust, 3 PK (1470745010)
- Shop-Vac Vacuum Bags