Shop All Vacuum Accessories
Shop-Vac
Handle Grip, 2 1/2 in
Mfr # 9066600
Zoro # G202635557
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose Diameter 2 1/2 in
- Fits Vacuum Brand Shop Vac
- For Vacuum Type Shop Vacuum
- Includes 2 1/2 in Diameter Handle Grip
- Attachment Product Grouping Handle Grip
Product Information
- Brand Shop-Vac
- MFR # 9066600
- Zoro # G202635557
- UPC # 026282906663
- Country of Origin Multiple
- Category Vacuum Accessories
Dimensions
For Hose Diameter | 2 1/2 in |
Details
Fits Vacuum Brand | Shop Vac |
For Vacuum Type | Shop Vacuum |
Includes | 2 1/2 in Diameter Handle Grip |
Attachment Product Grouping | Handle Grip |
Item | Handle Grip |
Description
Handle Grip,2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Non-Flammable Contact Cleaner, 12 oz. (14035)
- PACIFIC BLUE BASIC Single Fold Paper Towels, Natural, 16 PK (GPC23504)
- DAP Dynaflex Ultra, 10.1 oz, Iron Gray (7079818215)
- BOARDWALK 16 gal Trash Can Liners, 24 in x 32 in, Extra Heavy-Duty, 0.4 mil, White, 500 PK (BWK 2432EXH)
- SHOP-VAC 9061533 Vacuum Brush (9061533)
- SHOP-VAC Vacuum Hose, Plastic, 8 ft, Locking Inlets (9050533)
- SHOP-VAC Vacuum Filter, Foam, Reusable (9052633)
- SHOP-VAC Vacuum Hose, Plastic, 8 ft, Locking Inlets (9056500)
- SHOP-VAC Vacuum Hose, Plastic, 12 ft, Locking Inlets (9062500)
- SHOP-VAC Extension Wands, 1 1/2 in, PK2 (9199500)
- PROTEAM Shoulder Strap Assembly (100356)
- Shop-Vac Vacuum Accessories