Shop All Wet Dry Vacuums
This Product is Discontinued
Shop-Vac
All Around(R) Plus Wet/Dry Vacuum, 1-1/4" Hose Dia., 175 cfm (Discontinued)
Mfr # 587-04-00
Zoro # G4051442
Free Shipping & Returns
This Product is Discontinued
Key Features
- Air Flow 175 cfm
- Amps 9
- Average Brush Life 400 hr
- Filter Type Small Cartridge Filter
- Hose Dia. 1-1/4"
Product Information
- Brand Shop-Vac
- MFR # 587-04-00
- Zoro # G4051442
- UPC # 026282587046
- Country of Origin Viet Nam
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1-1/4" |
Hose Length | 8 ft. |
Tank Size | 4 gal |
Power Cord Length | 18 ft |
Description
Shop Vacuum, Static Pressure 60 in, Tank Material Polyethylene, Tank Size 4 gal, Number of Motor Stages 1, Voltage 120 V, Average Brush Life 400 hr, Power Cord Length 18 ft, Includes (2) 1 1/4 in Extension Wands, 8 ft x 1 1/4 in Lock-On(R) Hose, Accessory Basket, Crevice Tool, Disposable Filter Bag, Dual Surface Nozzle, Gulper Nozzle, Round Brush, Wet/Dry Nozzle, Standards cUL, US
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.