Shop All Wet Dry Vacuums
This Product is Discontinued
Shop-Vac
All Around(R) EZ Wet/Dry Vacuum, 1-1/4" Hose Dia., Standard 130 cfm (Discontinued)
Mfr # 5895200
Zoro # G5194481
This Product is Discontinued
Key Features
- Air Flow 130 cfm
- Amps 8
- Average Brush Life 400 hr
- Filter Type Standard
- Hose Dia. 1-1/4"
Product Information
- Brand Shop-Vac
- MFR # 5895200
- Zoro # G5194481
- UPC # 026282589521
- Country of Origin China
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1-1/4" |
Hose Length | 7 ft. |
Tank Size | 2 1/2 gal |
Length | 12 3/8 in |
Height | 17 in |
Power Cord Length | 18 ft |
Width | 11 5/8 in |
Description
Shop Vacuum, Static Pressure 56 in, Tank Material Plastic, Tank Size 2 1/2 gal, Number of Motor Stages 1, Height 17 in, Length 12 3/8 in, Width 11 5/8 in, Average Brush Life 400 hr, Power Cord Length 18 ft, Includes (2) Extension Wands, 4-Wheel Dolly, Crevice Tool, Disposable Filter Bag, Dusting Brush, Foam Sleeve, Hose, Multi-Surface Floor Nozzle, Top Handle, Utility Nozzle, Wall Bracket, Standards cUL, US
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.