Shop Tuff

ATV-Storage Dolly, 1000 lb. Capacity


product price: $111.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Load Capacity 1000 lb.
  • Material Heavy Duty Steel
  • Color Black
  • Type Storage Dollie
  • Includes (4) 2" Heavy Duty Casters per Dolly
See all product information

Product Information

Details

Load Capacity 1000 lb.
Material Heavy Duty Steel
Color Black
Type Storage Dollie
Includes (4) 2" Heavy Duty Casters per Dolly
Item ATV-Storage Dolly,1000 lb.Capacity
Finish Black Powder Coat

Description

ATV-Storage Dolly,1000 lb.Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.