Shop All Rubber Boots
Shoes For Crews
Rubber Boots, Black, 14, Unisex, 10" H, PR
Mfr # 885999105079
Zoro # G5780058
product price: $66.49
/pr
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Mid-Calf
- Safety Criteria Defined Heel, Electrical Hazard (EH), Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application Moderate Chemical Resistant
- Footwear Sole Pattern Lug
- Toe Type Plain
Product Information
- Brand Shoes For Crews
- MFR # 885999105079
- Zoro # G5780058
- UPC # 885999105079
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Size | 14 |
Footwear Width | D |
Boot Height | 10 in |
Heel Height | Less Than 1/2 in |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 14, Footwear Width D, Men's, Boot Height 10 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Number Stamp, 0 Thru 9, PK10 (3XDG3)
- JUSTRITE 5 gal Red Steel (7250130)
- PIP Disposable Gloves Vinyl Clear L 1000 PK (100-2830/L)
- PHASETECH Speaker, Black, 100 Max. Wattage (SPF-25B)
- SHOES FOR CREWS Rubber Boots, Black, 11, Unisex, 10" H, PR (885999105048)
- SHOES FOR CREWS Rubber Boots, Black, 10, Unisex, 10" H, PR (885999105031)
- SHOES FOR CREWS Rubber Boots, Black, 15, Unisex, 10" H, PR (885999105086)
- SHOES FOR CREWS Size 12 Unisex Steel Boots, White (2065)
- SHOES FOR CREWS Rubber Boots, Black, 6, Unisex, 10" H, PR (885999104997)
- SHOES FOR CREWS Size 7 Unisex Steel Boots, White (2065)
- BOSS BOOT 17"" RUBBR YEL SZ10 (2KP448110)
- Shoes For Crews Rubber Boots