Shop All Rubber Boots
Shoes For Crews
Rubber Boots, Black, 13, Unisex, 10" H, PR
Mfr # 885999105062
Zoro # G5780085
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Mid-Calf
- Safety Criteria Defined Heel, Electrical Hazard (EH), Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application Moderate Chemical Resistant
- Footwear Sole Pattern Lug
- Toe Type Plain
Product Information
- Brand Shoes For Crews
- MFR # 885999105062
- Zoro # G5780085
- UPC # 885999105062
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Size | 13 |
Footwear Width | D |
Boot Height | 10 in |
Heel Height | Less Than 1/2 in |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 13, Footwear Width D, Men's, Boot Height 10 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Alarm Signal Indicates Refrigerant Leak, 14in X 10in Alum, 10" W, 14" L, Landscape (OS-WS-A-1014-L-11972)
- CONDOR U-Block Vest, Class2 Yellow/Grn, L/XL (53YL05)
- ANSELL Heat Resistant Gloves, Gray, 10, Nitrile, PR (42-474)
- BRADY Label, White/Translucent, Labels/Roll: 100 (PTL-64-427)
- SHOES FOR CREWS Rubber Boots, Black, 7, Unisex, 10" H, PR (885999105000)
- SHOES FOR CREWS Rubber Boots, Black, 11, Unisex, 10" H, PR (885999105048)
- SHOES FOR CREWS Rubber Boots, Black, 10, Unisex, 10" H, PR (885999105031)
- SHOES FOR CREWS Rubber Boots, Black, 9, Unisex, 10" H, PR (885999105024)
- SHOES FOR CREWS Rubber Boots, Black, 14, Unisex, 10" H, PR (885999105079)
- SHOES FOR CREWS Rubber Boots, Black, 6, Unisex, 10" H, PR (885999104997)
- TINGLEY Flite Composite-Toe Rubber Boots, Aerex 1.5.5, Hardened Rubber, 15 in H, Black, Men's, Size 11 (27251)
- Shoes For Crews Rubber Boots