Shop All Overboots and Overshoes
Shoes For Crews
Overshoes, Unisex, XS, Plain, PR
Mfr # 50
Zoro # G0167645
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- Gender Unisex
- Toe Type Plain
- Waterproof Yes
Product Information
- Brand Shoes For Crews
- MFR # 50
- Zoro # G0167645
- UPC # 885999006512
- Country of Origin Viet Nam
- Category Overboots and Overshoes
Dimensions
Size | XS |
Height | 2" |
Fits Shoe Size | Men's 3 to 5 / Women's 5 to 7 |
Boot Height | 2 in |
Details
Color | Black |
Material | Rubber |
Gender | Unisex |
Toe Type | Plain |
Waterproof | Yes |
Closure Type | Pull On |
Outsole Material | Rubber |
Upper Material | Rubber |
Footwear Sole Pattern | SFC Mighty Grip |
Predominant Footwear Color | Black |
Resists | Slip |
Metatarsal Guard | No |
Footwear Closure Type | Pull On |
Midsole Material | Rubber |
Item | Overshoes |
Series | 50 |
Description
Overshoes, Footwear Sole Pattern SFC Mighty Grip, Toe Type Plain, Black, Fits Shoe Size Men's 3 to 5 / Women's 5 to 7, Boot Height 2 in, Unisex, Metatarsal Guard No, Size XS, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1/2 in W, Outdoor, Blue (M6C-500-439-BL)
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, S, Black/Yellow (926S)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, XL (RWG604XL)
- LYLE Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, U3-1984-RD_10X7 (U3-1984-RD_10X7)
- SHOES FOR CREWS Overshoes, Unisex, 2XS, Plain, PR (50)
- SHOES FOR CREWS Overshoes, Unisex, S, Plain, PR (50)
- SHOES FOR CREWS Overshoes, Unisex, M, Plain, PR (50)
- SHOES FOR CREWS Shoes For Crews® Crewguard™ 1" Latex Overshoes, X-Small (3-5) (50 SZ X-SMALL)
- SHOES FOR CREWS Overshoes, Unisex, 3XL, Plain, PR (50)
- SHOES FOR CREWS CrewGuard 1 Latex Overshoes (50 SZ SMALL)
- IMPACTO Anti-Fatigue Insole, Unisex, PR (ERINWRKC)
- Shoes For Crews Foot Protection