Shop All Overboots and Overshoes
Shoes For Crews
Overshoes, Unisex, XL, Plain, PR
Mfr # 50-XL
Zoro # G0167651
product price: $22.79
/pr
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Product Information
- Brand Shoes For Crews
- MFR # 50-XL
- Zoro # G0167651
- UPC # 885999006574
- Country of Origin Viet Nam
- Category Overboots and Overshoes
Dimensions
Size | XL |
Height | 2" |
Boot Height | 2 in |
Fits Shoe Size | Men's 13 to 15 / Women's 15 to 17 |
Details
Color | Black |
Material | Rubber |
Gender | Men's |
Toe Type | Plain |
Waterproof | Yes |
Closure Type | Pull On |
Footwear Closure Type | Pull On |
Metatarsal Guard | No |
Upper Material | Rubber |
Resists | Slip |
Item | Overshoes |
Footwear Sole Pattern | SFC Mighty Grip |
Outsole Material | Rubber |
Predominant Footwear Color | Black |
Midsole Material | Rubber |
Series | 50 |
Description
Overshoes, Footwear Sole Pattern SFC Mighty Grip, Toe Type Plain, Black, Fits Shoe Size Men's 13 to 15 / Women's 15 to 17, Boot Height 2 in, Men's, Metatarsal Guard No, Size XL, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Anti-Slip Cleat, Black, 6 in x 2 ft., PK50 (GRAN13537)
- 2W INTERNATIONAL PVC Steel Toe Boots, Size 9 (SST16 9)
- LIND EQUIPMENT Flood Light, Corded, 5600lm, LED (XP970LED-FS)
- BRADY For The Safety Of Our Customers Sign, 170176 (170176)
- SHOES FOR CREWS Overshoes, Unisex, 2XL, Plain, PR (50-XXL)
- SHOES FOR CREWS Overshoes, Unisex, 3XL, Plain, PR (50)
- SHOES FOR CREWS Overshoes, Unisex, Plain, PR (50-L)
- SHOES FOR CREWS Overshoes, Unisex, S, Steel, PR (53)
- SHOES FOR CREWS Overshoes, Unisex, S, Plain, PR (50)
- SHOES FOR CREWS Overshoes, Unisex, M, Steel, PR (53)
- ISA Overshoes, LG, Black, Resists Bioburden, PR (SZLF100L-GR)
- Shoes For Crews Overboots and Overshoes