Shop All Plain-Toe Work Boots and Shoes
Shoes For Crews
Boots, Size 7, 1-1/4" H, Black, Plain, PR
Mfr # 5008
Zoro # G7790921
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 7
- Gender Unisex
- Toe Type Plain
- Insulated No
Product Information
- Brand Shoes For Crews
- MFR # 5008
- Zoro # G7790921
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7 |
Height | 1-1/4" |
Boot Height | 1 1/4 in |
Details
Color | Black |
Gender | Unisex |
Toe Type | Plain |
Insulated | No |
Closure Type | pull On |
Midsole Material | EVA |
Predominant Footwear Color | Black |
Footwear Sole Pattern | SFC Mighty Grip(TM) |
Rubber Boot Style | Ankle |
Outsole Material | Rubber |
Metatarsal Guard | No |
Style Number | 5008 |
Upper Material | Rubber |
Item | Boots |
Footwear Closure Type | Pull On |
Insulation Type | None |
For Outdoor Traction | No |
Shoe Style | Ankle |
Series | 5008 |
Description
Boots, Shoe Style Ankle, Toe Type Plain, Footwear Sole Pattern SFC Mighty Grip(TM), Insulated No, Size 7, Unisex, Boot Height 1 1/4 in, Metatarsal Guard No, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AC-TB/UGN)
- NMC Danger Electrical Hazard Label, Pk5, DGA8AP (DGA8AP)
- ANSELL Supreno SE, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Violet Blue (SU-690)
- BOUTON OPTICAL Mag Readers Eyewear, Reading Magnifier, PR (250-25-0020)
- SHOES FOR CREWS Boots, Size 8, 1-1/4" H, Black, Plain, PR (5008)
- SHOES FOR CREWS Boots, Size 5, 10" Height, Black, Plain, PR (5005)
- GENUINE GRIP Work Shoes, Womens, 8.5M, Blk, Slip On, PR (470-8.5M)
- TALON TRAX Knee Boots, Size 6, 15" H, White, Plain, PR (45DZ16)
- DUNLOP 11 Men's Black (EC02A33)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00603 W 085)
- GENUINE GRIP Work Shoes, Mens, 12M, Wht, Slip On, PR (4705-12M)
- Shoes For Crews Plain-Toe Work Boots and Shoes