Shop All Shipping Labels
Shockwatch
G-Force Indicator Label, 75G, PK50
Mfr # 51000K
Zoro # G0507824
product price: $103.99
/pk 50, $2.08/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shock Indicator Type Shockwatch Indicator
- Resettable Not Resettable
- G-Force Sensitivity 75
- Label Width 1 45/64 in
- Label Height 1 45/64 in
Product Information
- Brand Shockwatch
- MFR # 51000K
- Zoro # G0507824
- UPC # 751571535469
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Label Width | 1 45/64 in |
Label Height | 1 45/64 in |
Details
Shock Indicator Type | Shockwatch Indicator |
Item | G-Force Indicator Label |
Resettable | Not Resettable |
G-Force Sensitivity | 75 |
Background Color | Orange |
Label Material | Self Adhesive Paper |
Shelf Life | 2 yr |
Message Color | Black |
Status When Shipped | Armable |
Min. Operating Temp. | -13 Degrees F |
Label Finish | Laminated |
Type of Damage Indicated | Shock |
Adhesive Material | Acrylic |
Max. Operating Temp. | 140 Degrees F |
Language | English |
Temperature Range | -10 Degrees to 90 Degrees C |
Description
G-Force Indicator Label, Shock Indicator Type Shockwatch Indicator, Resettable Not Resettable, Label Width 1 45/64 in, Label Height 1 45/64 in, Temperature Range -10 Degrees to 90 Degrees C, G-Force Sensitivity 75, Adhesive Material Acrylic, Shelf Life 2 yr, Status When Shipped Armable, Language English, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Laser Pointer, Green (GLP006)
- SOUTHWORTH COMPANY Southworth® Thesis Paper, 8-1/2" x 11", 20 lb, 100% Cotton, Bright White, 250 Sheets/Pack (3512010)
- NATIONAL CHECKING National Checking Register Roll 44mm White Bond 1 Ply, PK50 (1441-130SP)
- XEROX XEROX COMP AltaLink C8030/8035/8045 CYAN (006R01698)
- SHOCKWATCH G-Force Indicator Label, 50G, PK50 (50000K)
- SHOCKWATCH G-Force Indicator Label, 75G, PK50 (SD-75G)
- SHOCKWATCH G-Force Indicator Label, 75G, PK50 (20300)
- SHOCKWATCH G-Force Indicator Label, 100G, PK50 (SD-100G)
- SHOCKWATCH G-Force Indicator Label, 37G, PK50 (49000K)
- SHOCKWATCH Shock Indicator Companion Label, PK500 (26107)
- TAPECASE Blank Inventory Control Label Red 2"W, Pk1000 (16U839)
- Shockwatch Shipping Labels