Shop All Shipping Labels
Shockwatch
G-Force Indicator Label, 75G, PK50
Mfr # 20300
Zoro # G0506302
product price: $179.99
/pk 50, $3.60/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shock Indicator Type Shockwatch Indicator
- Resettable Not Resettable
- G-Force Sensitivity 75
- Label Width 3 13/16 in
- Label Height 3 13/16 in
Product Information
- Brand Shockwatch
- MFR # 20300
- Zoro # G0506302
- UPC # 751571535254
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Label Width | 3 13/16 in |
Label Height | 3 13/16 in |
Details
Item | G-Force Indicator Label |
Shock Indicator Type | Shockwatch Indicator |
Resettable | Not Resettable |
G-Force Sensitivity | 75 |
Label Material | Self Adhesive Paper |
Background Color | Orange |
Adhesive Material | Acrylic |
Type of Damage Indicated | Shock |
Shelf Life | 2 yr |
Max. Operating Temp. | 140 Degrees F |
Message Color | Black |
Status When Shipped | Live |
Language | English |
Min. Operating Temp. | -13 Degrees F |
Label Finish | Laminated |
Temperature Range | -10 Degrees to 90 Degrees C |
Description
G-Force Indicator Label, Shock Indicator Type Shockwatch Indicator, Resettable Not Resettable, Label Width 3 13/16 in, Label Height 3 13/16 in, Temperature Range -10 Degrees to 90 Degrees C, G-Force Sensitivity 75, Adhesive Material Acrylic, Shelf Life 2 yr, Status When Shipped Live, Language English, Package Quantity 50
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVEX 3'' x 5'' Do Not Double Stack Matte Paper Permanent Label, 500PK (323SHIP3X5DN)
- SHURTAPE Filament Tape, 18mm x 55m, 5.4 mil, PK48 (GS 501)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 37007-1 Autowriter Pen Green (USC-37007-1)
- BANKERS BOX Steel Stor/Drawer File, 9-1/4"x23-1/2"x4-3/8", 12/CT, WE/Blue PK (FEL00302)
- SHOCKWATCH G-Force Indicator Label, 75G, PK50 (51000K)
- SHOCKWATCH G-Force Indicator Label, 50G, PK50 (20500)
- SHOCKWATCH G-Force Indicator Label, 37G, PK50 (20686)
- SHOCKWATCH G-Force Indicator Label, 25G, PK50 (SD-25G)
- SHOCKWATCH G-Force Indicator Label, 100G, PK50 (20100)
- SHOCKWATCH G-Force Indicator Label, 50G, PK50 (50000K)
- DECKER TAPE PRODUCTS Label, DL3551, QA HOLD, 4" X 4" (DL3551)
- Shockwatch Package Labels & Shipping Equipment