Shop All Shipping Labels
Shockwatch
G-Force Indicator Label, 25G, PK50
Mfr # 20700
Zoro # G0506564
product price: $194.99
/pk 50, $3.90/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shock Indicator Type Shockwatch Indicator
- Resettable Not Resettable
- G-Force Sensitivity 25
- Label Width 3 13/16 in
- Label Height 3 13/16 in
Product Information
- Brand Shockwatch
- MFR # 20700
- Zoro # G0506564
- UPC # 751571535681
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Label Width | 3 13/16 in |
Label Height | 3 13/16 in |
Details
Shock Indicator Type | Shockwatch Indicator |
Item | G-Force Indicator Label |
Resettable | Not Resettable |
G-Force Sensitivity | 25 |
Language | English |
Label Finish | Laminated |
Message Color | Black |
Adhesive Material | Acrylic |
Status When Shipped | Live |
Min. Operating Temp. | -13 Degrees F |
Type of Damage Indicated | Shock |
Background Color | Yellow |
Label Material | Self Adhesive Paper |
Shelf Life | 2 yr |
Max. Operating Temp. | 140 Degrees F |
Temperature Range | -10 Degrees to 90 Degrees C |
Description
G-Force Indicator Label, Shock Indicator Type Shockwatch Indicator, Resettable Not Resettable, Label Width 3 13/16 in, Label Height 3 13/16 in, Temperature Range -10 Degrees to 90 Degrees C, G-Force Sensitivity 25, Adhesive Material Acrylic, Shelf Life 2 yr, Status When Shipped Live, Language English, Package Quantity 50
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Haz Mat Boxes, 1 - 5 Gallon Metal Pail, 12 1/8" x 12 1/8" x 13 9/16", Kraft, 10/Bundle (55VM40)
- GBC Binding Spine, 1/2 in., PK100 (4000068)
- OIC Clip, Binder, 30Pc, Assorted (31026)
- OFFICE ESSENTIALS Index Dividers 8-1/2 x 11", Clear, Pk8 (11468)
- SHOCKWATCH G-Force Indicator Label, 37G, PK50 (SD-37G)
- SHOCKWATCH G-Force Indicator Label, 37G, PK50 (20686)
- SHOCKWATCH G-Force Indicator Label, 50G, PK50 (20500)
- SHOCKWATCH G-Force Indicator Label, 10G, PK50 (46000K)
- SHOCKWATCH G-Force Indicator Label, 15G, PK50 (47000K)
- SHOCKWATCH G-Force Indicator Label, 100G, PK50 (SD-100G)
- BRADY HMIG Label Station 11" x 18" (PD674E)
- Shockwatch Shipping Labels