Shop All Shipping Labels
Shockwatch
G-Force Indicator Label, 100G, PK50
Mfr # 20100
Zoro # G0506318
product price: $161.99
/pk 50, $3.24/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shock Indicator Type Shockwatch Indicator
- Resettable Not Resettable
- G-Force Sensitivity 100
- Label Width 3 13/16 in
- Label Height 3 13/16 in
Product Information
- Brand Shockwatch
- MFR # 20100
- Zoro # G0506318
- UPC # 751571535216
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Label Width | 3 13/16 in |
Label Height | 3 13/16 in |
Details
Item | G-Force Indicator Label |
Shock Indicator Type | Shockwatch Indicator |
Resettable | Not Resettable |
G-Force Sensitivity | 100 |
Status When Shipped | Live |
Background Color | Green |
Min. Operating Temp. | -13 Degrees F |
Max. Operating Temp. | 140 Degrees F |
Label Finish | Laminated |
Shelf Life | 2 yr |
Adhesive Material | Acrylic |
Type of Damage Indicated | Shock |
Message Color | Black |
Label Material | Self Adhesive Paper |
Language | English |
Temperature Range | -10 Degrees to 90 Degrees C |
Description
G-Force Indicator Label, Shock Indicator Type Shockwatch Indicator, Resettable Not Resettable, Label Width 3 13/16 in, Label Height 3 13/16 in, Temperature Range -10 Degrees to 90 Degrees C, G-Force Sensitivity 100, Adhesive Material Acrylic, Shelf Life 2 yr, Status When Shipped Live, Language English, Package Quantity 50
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 24" x 14" x 20" Kraft, 15/Bundle (55VH82)
- SMEAD Wallet, 2", Elastic Cord, Blue, PK10 (77203)
- CIG WF Non-OEM New Orange Wide Format Inkjet Bag for Roland TR2-OR (WRTR2O)
- FELLOWES Smooth Move Packing Paper; Kraft (FEL7712302)
- SHOCKWATCH Shock Indicator Companion Label, PK500 (26107)
- SHOCKWATCH G-Force Indicator Label, 25G, PK50 (48000K)
- SHOCKWATCH G-Force Indicator Label, 50G, PK50 (20500)
- SHOCKWATCH G-Force Indicator Label, 15G, PK50 (47000K)
- SHOCKWATCH G-Force Indicator Label, 37G, PK50 (20686)
- SHOCKWATCH G-Force Indicator Label, 75G, PK50 (SD-75G)
- AVERY DENNISON LABEL, ADD, W/P, 1-1/3X4 (5262)
- Shockwatch Shipping Labels