Shop All Bulk Containers
Ship Shape
White Bulk Container, Plastic, 35 cu ft Volume Capacity
Mfr # P433-NAT
Zoro # G3497770
product price: $772.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$772.99
Free 30-Day Returns
Key Features
- Color White
- Load Capacity 1,200 lb
- Material Plastic
- Overall Height 40 1/4 in
- Overall Width 47 1/2 in
Product Information
- Brand Ship Shape
- MFR # P433-NAT
- Zoro # G3497770
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 47 1/2 in |
Overall Height | 40 1/4 in |
Overall Width | 47 1/2 in |
Inside Length | 42 in |
Inside Width | 42 in |
Overall LxWxH | 47 1/2 in x 47 1/2 in x 40 1/4 in |
Bottom Inside Width | 42 in |
Bottom Inside Length | 42 in |
Inside Height | 39 in |
Description
Bulk Container, Color White, Container Wall Type Solid, Fork Entry 4-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature -15 Degrees F, Mobility Stationary, Overall Height 40 1/4 in, Overall Length 47 1/2 in, Overall Width 47 1/2 in, Stackable Yes, Stacking Capacity 240 lb, Volume Capacity 35 cu ft, Weight Capacity 1,200 lb, Collapsible No, Includes Lid Yes, Bottom Inside Length 42 in, Bottom Inside Width 42 in, Caster Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, Ivory, 18 in L (QUS270IV)
- LITTLE GIANT 7 Gauge Mobile Machine Table, Adj Height, 3,600 lbs. Cap, 30" x 48" (MTH30486PHBKAH)
- 80/20 Lng Sgl Unibear Asy 40S On 40-4040X160mm (40-6873)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASL30)
- SHIP SHAPE White Bulk Container, Plastic, 32 cu ft Volume Capacity (P390-NAT)
- SHIP SHAPE Blue Bulk Container, Plastic, 35 cu ft Volume Capacity (P433-ROY)
- SHIP SHAPE Blue Bulk Container, Plastic, 27.5 cu ft Volume Capacity (P291-ROY)
- SHIP SHAPE Blue Bulk Container, Plastic, 35 cu ft Volume Capacity (P333-ROY)
- RELIUS SOLUTIONS Mini-Bulk Containers 10 Cu. Ft., Wire Mesh Sides, Gray (B2050724)
- BAYHEAD PRODUCTS Gray Nesting Pallet Container 24" H (SNP-24)
- DECADE PRODUCTS White Bulk Container, Plastic, 28.7 cu ft Volume Capacity (M116000-110)
- Ship Shape Bulk Containers