Shop All Bulk Containers
Ship Shape
White Bulk Container, Plastic, 32 cu ft Volume Capacity
Mfr # P390-NAT
Zoro # G3021046
product price: $1,268.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,268.99
Free 30-Day Returns
Key Features
- Color White
- Load Capacity 2,000 lb
- Material Plastic
- Overall Height 39 1/4 in
- Overall Width 45 in
Product Information
- Brand Ship Shape
- MFR # P390-NAT
- Zoro # G3021046
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 50 in |
Overall Height | 39 1/4 in |
Overall Width | 45 in |
Bottom Inside Width | 44 in |
Inside Height | 31 in |
Inside Length | 49 in |
Overall LxWxH | 50 in x 45 in x 39 1/4 in |
Bottom Inside Length | 49 in |
Inside Width | 44 in |
Description
Bulk Container, Color White, Container Wall Type Solid, Fork Entry 4-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature -15 Degrees F, Mobility Stationary, Overall Height 39 1/4 in, Overall Length 50 in, Overall Width 45 in, Stackable Yes, Stacking Capacity 240 lb, Volume Capacity 32 cu ft, Weight Capacity 2,000 lb, Collapsible No, Includes Lid Yes, Bottom Inside Length 49 in, Bottom Inside Width 44 in, Caster Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 10 lb Shelf Storage Bin, Plastic, 4 1/4 in W, 4 in H, Blue/Orange, 11 5/8 in L (36442BLUE)
- METRO Wire Shelf, 24"D x 24"W, Green (2424NK3)
- TENNSCO Boltless Shelving Unit, 18"D x 48"W x 72"H, 5 Shelves, Carbon Steel (RXHS-481872MED GR)
- QUANTUM STORAGE SYSTEMS Modular Stacking Basket (1436BC)
- SHIP SHAPE White Bulk Container, Plastic, 35 cu ft Volume Capacity (P433-NAT)
- SHIP SHAPE Blue Bulk Container, Plastic, 27.5 cu ft Volume Capacity (P291-ROY)
- SHIP SHAPE Blue Bulk Container, Plastic, 35 cu ft Volume Capacity (P433-ROY)
- SHIP SHAPE Blue Bulk Container, Plastic, 35 cu ft Volume Capacity (P333-ROY)
- REMCO White Stacking & Nesting Tote Tub, Plastic (6921)
- ORBIS Black Collapsible Bulk Container, Plastic, 46 cu ft Volume Capacity (HDR7048-34 Blk)
- ORBIS Black Collapsible Bulk Container, Plastic, 25.2 cu ft Volume Capacity (HDR4048-34 BLACK)
- Ship Shape Bulk Containers